Zoro Homepage

Fiberglass Tape, Aluminum, 1-1/2"

  • Mfr # TST1.50SV

  • Zoro # G8063170


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Size
1 1/2"
Wall Thickness Max
.0068"
Color
Silver
Bulk Spool
108'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TST1.50SV
Zoro #
G8063170
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1 1/2"
Wall Thickness Max
.0068"

Details

Item
Fiberglass Tape,Aluminum,1-1/2"
Color
Silver
Bulk Spool
108'

Description

Fiberglass Tape,Aluminum,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.