Zoro Homepage

Fiberglass Tape, Aluminum, 2"

  • Mfr # TST2.00SV

  • Zoro # G8063198


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Bulk Spool
108'
Wall Thickness Max
.0068"
Size
2"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TST2.00SV
Zoro #
G8063198
UPC #
-
Country of Origin
Mexico

Dimensions

Wall Thickness Max
.0068"
Size
2"

Details

Bulk Spool
108'
Color
Silver

Description

Fiberglass Tape,Aluminum,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.