Shop TECHFLEX
See all product information
Create Account
Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Black, 25 ft
- Mfr # H3N1.50BK-25
- Zoro # G008436013
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
13 mm
Material
Polyolefin
Color
Black
Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H3N1.50BK-25
- Zoro #
- G008436013
- UPC #
- 738854019571
- Country of Origin
- Japan
- Item
- Heat Shrink Tube
- Shrink Ratio
- 3:1
- Shrink Tubing I.D. After Shrinking
- 13 mm
- Material
- Polyolefin
- Color
- Black
- Shrink Tubing I.D. Before Shrinking
- 38 mm
Dimensions
- Length
- 25 ft
Description
Shrinkflex 3:1 polyolefin heat shrink tubing is an effective and economical way to professionally finish the ends of any wire harness application. The over-expanded product configuration easily fits over the end of a connector, and shrinks down to 33% of its original diameter to fit snugly over the wires. With our wide assortment of bright colors, now you can attractively color coordinate the ends of our expandable braided sleeving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.