Zoro Homepage

Heat Shrink Tube, Heavy Wall, 2:1 I.D. Shrink Ratio, Black, 25 ft

  • Mfr # H2D0.25BK25

  • Zoro # G8064211


product price: $42.75
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
6.4 mm
Shrink Tubing I.D. After Shrinking
3.2 mm
Material
Flexible Elastomer Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2D0.25BK25
Zoro #
G8064211
UPC #
-
Country of Origin
Japan

Dimensions

Length
25 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
6.4 mm
Shrink Tubing I.D. After Shrinking
3.2 mm
Material
Flexible Elastomer Polyolefin
Color
Black
Min. Shrink Temp.
302°F

Description

Diesel Resistant Shrink,2:1,1/4",Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.