Heat Shrink Tube Kit, 2:1 I.D. Shrink Ratio, Clear, 6 in, 110 PK

  • Mfr # HSK2-CL-K

  • Zoro # G510662924


product price:  $42.69
/pk 110, $0.39/ea

Key Features

Shrink Ratio
2:1
Material
Polyolefin
Length
6 in
Shrink Tubing I.D. Before Shrinking
1/8 in, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK2-CL-K
Zoro #
G510662924
UPC #
73885403529
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube Kit
Shrink Ratio
2:1
Material
Polyolefin
Color
Clear
Shrink Tubing I.D. Before Shrinking
1/8 in, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.