Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Black
- Mfr # H2C0.38BK
- Zoro # G0294338
product price:Â
$
51.15
/ea
Key Features
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
4.8mm
Material
Polyolefin
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2C0.38BK
- Zoro #
- G0294338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shrunk Diameter
- 4.8mm
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Wall Type
- Dual Wall
- Shrink Tubing I.D. After Shrinking
- 4.8mm
- Material
- Polyolefin
- Color
- Black
- Bulk Box Put Up/4' Pcs.
- 12
- Shop Box Put Up/4' Pcs.
- 2
- Shrink Tubing I.D. Before Shrinking
- 9.5 mm
Description
EMI 2:1,Shield Shrink 3/8 In.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.