Hi-Viz Cable Ramp, 1-7/8 in H, 36 in L, 20.38 in W, 5 Channel, Urethane, Green
- Mfr # WSA-125RFAH-FLG
- Zoro # G615508660
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Height
1-7/8 in
Length
36 in
Load Capacity
32,600 lb/Axle
Number of Channels
5
Max. Cable Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSA-125RFAH-FLG
- Zoro #
- G615508660
- UPC #
- 812958002131
- Country of Origin
- United States
Dimensions
- Height
- 1-7/8 in
- Length
- 36 in
- Width
- 20.38 in
- Max. Cable Dia.
- 1-1/4 in
Details
- Item
- Hi-Viz Cable Ramp
- Load Capacity
- 32,600 lb/Axle
- Number of Channels
- 5
- Material
- Urethane
- Color
- Green
- Style
- Hinged
- For Use With
- ADA Cable Protector
- Connection Style
- Dog Bone
- ADA Compliant
- Yes
- Shell Material
- Polyurethane
- Container Type
- Hinged
- Compatible Product Type
- ADA Cable Protector
- Sensor Body Style
- Hinged
Description
HI-VIZ CABLE PROTECTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.