Nomex, Lacing Tape, Size 3 Fin C Natural
Mfr # LT5-S3-FC-NT
Zoro # G0293367
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Color
Natural
Width
0.083 in
Length
1,500 ft
Mil-Spec Finish
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT5-S3-FC-NT
Zoro #
G0293367
UPC #
00738854656189
Country of Origin
United States
Dimensions
Width
0.083 in
Length
1,500 ft
Mil-Spec Size
3
Wall Thickness Max
.015"
Wall Thickness Min
.009"
Details
Tape Color
Natural
Item
Lacing Tape
Color
Natural
Mil-Spec Finish
C
Bulk Spool
1,500'
Tape Backing Material
Nomex
Description
Nomex,Lacing Tape,Size 3 Fin C Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.