Zoro Homepage

Seal Tape, Silicone, 1", Black

  • Mfr # STA1.00BK36

  • Zoro # G8063931


product price: $25.29
/ea

Key Features

Tape Width
1
Tape Length
36 ft
Tape Color
Black
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STA1.00BK36
Zoro #
G8063931
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1
Tape Length
36 ft

Details

Item
Seal Tape,Silicone,1",Black
Tape Color
Black
Material
Silicone

Description

Seal Tape,Silicone,1 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.