Coated Cable Sleeve, 1-1/4 in Inside Dia., 1-1/4 in Max Bundle Dia., 4 ft, Fiberglass, Silver
- Mfr # T6F1.25SV
- Zoro # G0781715
product price:Â
$
25.19
/ea
Key Features
For Maximum Bundle Diameter
1-1/4 in
Wall Thickness
0.04 in
Material of Construction
Fiberglass
Sleeve Construction
Coated
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6F1.25SV
- Zoro #
- G0781715
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cable Sleeve
- Material of Construction
- Fiberglass
- Sleeve Construction
- Coated
- Color
- Silver
- Standards
- FAR-25, RoHS
- Wire and Cable Sleeving Closure Type
- Adhesive Seal
- Temp. Range
- -40 Degrees to 400 Degrees F
- Description/Special Features
- Extreme Temperature Resistant, Radiant Heat Reflection
- For Use With
- Cables and Lines, Wire Bundles
- Closure Type
- Adhesive Seal, Self Wrap
- Properties
- Abrasion Resistant, Cut Resistant
- Box S Put Up/4' Pcs.
- 10
- Box XS Put Up/4' Pcs.
- 6
- Box L Put Up/4' Pcs.
- 63
- Box M Put Up/4' Pcs.
- 20
- Max. Operating Temperature
- 400 Degrees F
- Expandable
- No
- Min. Operating Temperature
- -40 Degrees F
- Wire Color
- Silver
- Compatible Product Type
- Cables and Lines, Wire Bundles
Dimensions
- Inside Diameter
- 1-1/4 in
- For Maximum Bundle Diameter
- 1-1/4 in
- Wall Thickness
- 0.04 in
- Length
- 4 ft
- Width
- 6-11/16"
- For Minimum Bundle Diameter
- 1 in
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 400 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.04 in, Color Silver, Length 48 in, Closure Type Adhesive Seal, Self Wrap, For Use With Cables and Lines, Wire Bundles, Description/Special Features Extreme Temperature-Resistant, Radiant Heat Reflection, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 1.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.