Braided Cable Sleeve, 1-1/2 in Inside Dia., 1-1/2 in Max Bundle Dia., 25 ft, Nylon, Black
- Mfr # DWN1.50BK25
- Zoro # G0870624
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1-1/2 in
For Maximum Bundle Diameter
1-1/2 in
Wall Thickness
0.03 in
Material of Construction
Nylon
Sleeve Construction
Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWN1.50BK25
- Zoro #
- G0870624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1-1/2 in
- For Maximum Bundle Diameter
- 1-1/2 in
- Wall Thickness
- 0.03 in
- Length
- 25 ft
- For Minimum Bundle Diameter
- 1.25 in
Details
- Item
- Cable Sleeve
- Material of Construction
- Nylon
- Sleeve Construction
- Braided
- Color
- Black
- Standards
- RoHS
- Wire and Cable Sleeving Closure Type
- Hook and Loop
- Description/Special Features
- Heavy Duty, Retro Fit Installation
- Temp. Range
- -49 Degrees to 302 Degrees F
- For Use With
- Cables, Hoses, Wires
- Closure Type
- Hook-and-Loop
- Properties
- Abrasion Resistant
- Max. Operating Temperature
- 302 Degrees F
- Min. Operating Temperature
- -49 Degrees F
- Expandable
- No
- Wire Color
- Black
- Compatible Product Type
- Cables, Hoses, Wires
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.03 in, Color Black, Length 25 ft, Closure Type Hook-and-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Heavy Duty, Retro Fit Installation, Expandable No, Standards RoHS, For Maximum Bundle Diameter 1.5 in, For Minimum Bundle Diameter 1.25 in, Min. Operating Temperature -49 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.