KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeving, 2.000 In., 5 ft. L, Red

TECHFLEX| Zoro #: G1344646| Mfr #: FIN2.00RD5

$64.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire and Cable Sleeving Dia. Range: 1.750" to 2.000"
Description/Special Features: High Temperature
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344646 Mfr #: FIN2.00RD5
Wire and Cable Sleeving Dia. Range: 1.750" to 2.000"Description/Special Features: High Temperature
Color: RedWire and Cable Sleeving Inside Dia.: 2.000"
Wire and Cable Sleeving Closure Type: No ClosureLength: 5 ft.
Expandable: NoWall Thickness: 0.080"
Temp. Range: -94 Degrees to 500 Degrees FItem: Sleeving
Material of Construction: Silicone Coated FiberglassWire and Cable Sleeving Item: Sleeving
Country of Origin (subject to change): Mexico

Description

Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 5 ft., Wire and Cable Sleeving Dia. Range 1.750 In. to 2.000 In., Color Red, Wire and Cable Sleeving Inside Dia. 2.000 In., Material of Construction Silicone Coated Fiberglass, Temp. Range -94 Degrees to 500 Degrees F, Description/Special Features High Temperature, Wall Thickness 0.080 In.

Reviews