Liquid Tight Cord Connector, M32 Thread

  • Mfr # SECM32B
  • Zoro # G600618381
product price: 
$
6.99
/ea

Key Features

Style - Connector
Straight Male
Type
Connector
Cable Opening Min.
0.59 in
Cable Opening Max.
1 in
Material
Non-Metallic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SECM32B
Zoro #
G600618381
UPC #
783585018591
Country of Origin
United States
Style - Connector
Straight Male
Type
Connector
Cable Opening Min.
0.59 in
Cable Opening Max.
1 in
Material
Non-Metallic
Item
Low Profile Cord Connectors
Color
Black
Application
Straight Male Connector
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Brand
Hubbell Wiring Device-Kellems
Standard
UL Listed
UPC
783585000000
Carton Quantity
50
Nema Rating
IP66
Series
Low Profile Metric
Industry Standard(s)
UL Listed
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.59-1.00 in (15.0-25.4 mm)
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Low Profile Cord Connectors
Mounting Hardware Material
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Body Material
Nylon
Grommet Color Code
No Code
Box Connection
M32
For Minimum Cable OD
0.59 in
Thread Type
Metric
Thread Gender
Male
Liquid Tight
Yes
Body Color
Black
For Use With
Flexible Cord
Hazardous Location Rating - Europe
Not Rated
Collar Material
Nylon
Material - External Strain Relief
No External Strain Relief
Insulated
No
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP66
Standards
UL Recognized
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Grommet Material
Buna N
Indoor/Outdoor Usage
Indoor/Outdoor
For Maximum Cable OD
1 in
Connection Orientation
Straight
Maximum Operating Temperature
225 Degrees F
Strain Relief Type
No External Strain Relief
Number of Cords
1
Compatible Product Type
Flexible Cord

Dimensions

Hub Size
M32
Cord Dia. Range
0.59-1.00 in (15.0-25.4 mm)
Display Size
32mm
Thread Size
M32
Length - Box to End of Connector
1 3/8 in
Length
9/16 in
Compatible Conduit Trade Size
32 mm
Overall Length
9/16 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.59 in to 1.00 in, Box Connection M32, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards UL Recognized, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.