Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Cable Sleeve, 3/4 in Inside Dia., 3/4 in Max Bundle Dia., 50 ft, Fiberglass, Red

  • Mfr # FIN0.75RD50

  • Zoro # G3122865


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
3/4 in
Wall Thickness
0.07 in
Material of Construction
Fiberglass
Sleeve Construction
Coated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIN0.75RD50
Zoro #
G3122865
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
3/4 in
For Maximum Bundle Diameter
3/4 in
Wall Thickness
0.07 in
Length
50 ft
For Minimum Bundle Diameter
0.63 in

Details

Item
Cable Sleeve
Material of Construction
Fiberglass
Sleeve Construction
Coated
Color
Red
Temp. Range
-94 Degrees to 500 Degrees F
Description/Special Features
Extreme Temperature Resistant, Moisture Resistant
Wire and Cable Sleeving Closure Type
No Closure
Standards
RoHS
For Use With
Cables, Hoses, Wires
Closure Type
No Closure
Properties
Abrasion Resistant, Cut Resistant, Heat Resistant
Min. Operating Temperature
-94 Degrees F
Expandable
No
Max. Operating Temperature
500 Degrees F

Description

Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.07 in, Color Red, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature-Resistant, Moisture-Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 0.75 in, For Minimum Bundle Diameter 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products