Zoro Homepage

Elegant LED Ultrasonic Mist Humidifier

  • Mfr # UHF-3105

  • Zoro # G215575574


original price: $14.99
1% off
new price: $14.79
/ea

Key Features

Voltage
5 V
Color
Wood Grain
Depth
3.9 in
Height
5.7 in
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHF-3105
Zoro #
G215575574
UPC #
850026186925
Country of Origin
China

Dimensions

Depth
3.9 in
Height
5.7 in
Width
3.9 in

Details

Item
Humidifier
Voltage
5 V
Color
Wood Grain
Max. Runtime
3 hrs
Description/Special Features
Color Changing, Red, Green, Blue LED Light
Includes
Humidifier, USB Cable, User Manual, Cotton Core

Description

Elevate your living space with Techko's stylish misting humidifier, the perfect solution for dry seasons and indoor environments. Designed with corrosion-resistant materials and capable of accommodating a wide range of pH levels, this humidifier not only enhances your air quality but also adds a calming touch with its color-changing LED lights. Ideal for use in bedrooms, nurseries, and even near tropical house plants, it provides much-needed moisture to promote healthier living and vibrant greenery.With a 135 mL 4.5 oz tank, it delivers a gentle mist for up to 3 hours, making it especially useful during the dry months when added humidity is essential. Its compact, modern design fits seamlessly into any setting, helping to create a comfortable and nurturing environment for both you and your plants.


  • Corrosion-resistant materials: Engineered for durability and long-lasting use.
  • Wide pH range compatibility: Accommodates a variety of water types, ensuring reliable performance.
  • Color-changing LED lights: Adds a soothing, ambient glow to any room.
  • Perfect for dry seasons: Adds essential humidity to bedrooms, nurseries, and living spaces.
  • Great for house plants: Particularly beneficial for tropical house plants, keeping them hydrated and thriving.
  • Compact, modern design: Blends effortlessly into any décor while improving air quality.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.