Zoro Homepage

Hanging Safety Guard Alarm

  • Mfr # S284

  • Zoro # G014885911


product price: $34.45
/ea

Key Features

Material
ABS
Color
Gray/Black
Sound Rating
High Output 110-115 dB
Sound Type
Chime or 6 Multi-Tone
Size
7.09" x 2.05" x 0.71"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S284
Zoro #
G014885911
UPC #
-
Country of Origin
China

Dimensions

Size
7.09" x 2.05" x 0.71"

Details

Item
Security Alarm
Material
ABS
Color
Gray/Black
Sound Rating
High Output 110-115 dB
Sound Type
Chime or 6 Multi-Tone
Battery Requirements
(3) 1.5V AAA
Low Battery Indicator
Yes

Description

Techko's Safety Guard Alarm is both simple and effective. No tools or mounting required. Just hang from your doorknob or an object, the alarm will detect vibration from movement. Requires 3 1.5V AAA batteries not included.


  • • Alarm/Off/Chime slide switch
  • • Built-in siren or chime modes
  • • LED low battery indicator
  • • Can use on a variety of items
  • • Alarm sounds at ~115 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.