Zoro Homepage

Indoor Mosquito Bug Zapper with High-Powered UV Tube, 8PK

  • Mfr # OSZ-9101-8PK

  • Zoro # G815613348


product price: $537.99
/pk 8, $67.25/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic, Coated, Durable steel housing
Voltage
120 V
Size
6.5 in W x 6.5 in D x 14.75 in H
Width (In.)
6.5 in
Depth (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSZ-9101-8PK
Zoro #
G815613348
UPC #
850026186642
Country of Origin
Viet Nam

Dimensions

Size
6.5 in W x 6.5 in D x 14.75 in H
Width (In.)
6.5 in
Depth (In.)
6.5 in
Height (In.)
14.75 in

Details

Material
ABS Plastic, Coated, Durable steel housing
Item
Bug Zapper
Voltage
120 V
Power Source
Type A Plug
Includes
(8) Bug Zappers, User Manual, (8) Cleaning Brushes
Color
Gray

Description

Keep your indoor and covered spaces pest-free with the Techko Indoor Bug Zapper-your sleek, reliable solution for unwanted bugs. Using UV light technology, it silently attracts and eliminates flies, mosquitoes, and other flying insects, making it ideal for bedrooms, kitchens, and living areas. Its modern, understated design blends seamlessly with your home decor while providing effective insect control.Maintenance is hassle-free, thanks to the easy catch tray that allows for quick, no-mess disposal. Compact and lightweight, the Techko Indoor Bug Zapper can be effortlessly placed wherever you need it most. Enjoy a safer, chemical-free way to keep your home comfortable and bug-free


  • Effective UV Light Technology: Draws in and eliminates mosquitoes, flies, gnats, and other common flying insects.
  • Chemical-Free Pest Control: Keeps your indoor spaces safe without relying on sprays or harmful chemicals.
  • Easy Catch Tray: Features a removable tray for quick and easy cleanup with minimal hassle.
  • Modern Design: Blends seamlessly into any area without taking up too much space or standing out.
  • Eco-Friendly Option: Provides a safe, energy-efficient way to handle pests while minimizing environmental impact.
  • Low Maintenance: Lightweight, easy to clean, and built for long-lasting use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.