KOBOT Flexible Rechargeable Cordless Vacuum, 2PK
- Mfr # CL-201-1-2PK
- Zoro # G423507572
product price:Â
$
50.39
/pk of 2, $25.20/ea
Key Features
Voltage
7.4 V
Run Time
15 Minutes
Charge Time
3 Hours
Features
Washable Filter
Watts
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-201-1-2PK
- Zoro #
- G423507572
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 11.5 in x 3 in x 3 in
Details
- Voltage
- 7.4 V
- Run Time
- 15 Minutes
- Charge Time
- 3 Hours
- Features
- Washable Filter
- Watts
- 60 W
- Item
- Cordless Vacuum
- Material
- ABS Plastic
- Housing Color
- White and Grey
- Power Source
- USB Rechargeable Battery
Description
KOBOT's Flexible Vacuum is a lightweight, rechargeable cordless vacuum designed to adapt to the way you clean. Use it as a stand-up floor vacuum for everyday messes, convert it to a flat handheld for countertops, or switch to the upholstery tools for furniture and tight spaces. It’s easy to maneuver, simple to recharge, and built for quick cleanups or full-room refreshes. With multiple attachments included, KOBOT's Flexible Vacuum gives you the freedom to tackle crumbs, dust, pet hair, and everything in between.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.