Zoro Homepage

KOBOT Mini Tabletop Handheld Vacuum , 2PK

  • Mfr # CL-103-2

  • Zoro # G314885901


product price: $31.59
/pk 2, $15.80/ea

Key Features

Size
1.78 x 1.78 x 2.36
Material
ABS
Housing Color
Beige
Run Time
1 Hour
Battery Type
2 AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-103-2
Zoro #
G314885901
UPC #
-
Country of Origin
China

Dimensions

Size
1.78 x 1.78 x 2.36

Details

Item
Handheld Vacuum
Material
ABS
Housing Color
Beige
Run Time
1 Hour
Battery Type
2 AAA

Description

Keep your tables, countertops and keyboards free of dust and debris with this little handheld vacuum! Can also be used to remove lint and pet hair from your clothes or in the car to remove dust from the dashboard, its great for a quick and easy clean up. Comes with a removable filter. Compact, ergonomic design that doesn't add clutter to your desk.


  • • MINIMAL, ELEGANT AND PORTABLE DESIGN - The minimal design of the vacuum fits on any table-top in any setting - at the office, in your kitchen, or even the car. The compact design also makes for easy storage in drawers.
  • • HIGH SUCTION FOR TABLETOP MESSES - Easily clean crumbs on counters, pencil shavings on desks, or small messes on kitchen tables
  • • SIMPLE, SINGLE-HAND OPERATION - With a touch of a switch, the vacuum turns on and is ready to use
  • • EASY MAINTENANCE - The included dustbin simply opens up to easy cleaning. No charging cables, since it operates on 2x AA batteries (not included)
  • • Vacuum filter (included)
  • • One year manufacturer's warranty
  • • 2x units included in each pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.