Zoro Homepage

KOBOT Portable Cordless Car Vacuum Onyx

  • Mfr # CL-102-1

  • Zoro # G114885910


product price: $36.69
/ea

Key Features

Size
7.17 x 2.56 x 8.39
Material
ABS
Housing Color
Black
Charge Time
3 Hours
Features
Washable Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-102-1
Zoro #
G114885910
UPC #
-
Country of Origin
China

Dimensions

Size
7.17 x 2.56 x 8.39

Details

Item
Handheld Vacuum
Material
ABS
Housing Color
Black
Charge Time
3 Hours
Features
Washable Filter
Run Time
16 Minutes

Description

The Kobot Portable Cordless Car Vacuum will assist you in your cleaning needs. Perfect size for the car, this little portable vacuum will not disappoint. Charge it up by using the USB port. It comes with a clear dust bin and washable filter so you can easily see when it is time to clean it out. The brush and crevice tool attachments will assist you in those hard-to-reach places.


  • • PORTABLE CORDLESS HANDHELD CAR VACUUM – The perfect lightweight hand vacuum for cleaning the car
  • • LONG-LASTING BATTERY - Rechargeable, built- in Lithium-Ion batteries, 2 x 2000 mAh - 2 amp; approximate run time 16 minutes on a full charge
  • • RIGHT ANGLE DESIGN FOR CREVICES - The ergonomic, right-angled design is perfect for getting dust and crumbs in difficult to reach crevices in your car. Use the attached tools for even more cleaning
  • • LOW MAINTENANCE - Washable filter and clear dust bin for easy cleaning and maintenance
  • • INCLUDED ATTACHMENTS FOR EXTRA CLEANING – Brush and crevice tool attachment for cleaning hard-to-reach places

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.