
Kobot Portable Cordless Handheld Vacuum, Gray
Mfr # CL-108-G
Zoro # G814885906
product price: $39.39
/eaKey Features
Size
14.35 x 3.82 x 2.87
Run Time
16 Minutes
Charge Time
3 Hours
Features
Washable Filter
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-108-G
Zoro #
G814885906
UPC #
-
Country of Origin
China
Dimensions
Size
14.35 x 3.82 x 2.87
Details
Item
Handheld Vacuum
Housing Color
Gray
Run Time
16 Minutes
Charge Time
3 Hours
Features
Washable Filter
Material
ABS
Description
The Kobot Portable Cordless Handheld Vacuum will surely assist you in your cleaning needs. Wherever you are this little portable vacuum will not disappoint. It comes with a see-through dust collector cover and washable filter so you can easily see when it is time to clean it out. The crevice tool and T-Style tool will assist you in those hard-to-reach places.
- • PORTABLE CORDLESS HANDHELD VACUUM - Lightweight hand vacuum for cleaning anywhere. Can use anywhere, in the home or car.
- • LONG-LASTING BATTERY - Rechargeable, built- in Lithium-Ion batteries, 2 x 2000 mAh - 2 amp; approximate run time 16 minutes on a full charge.
- • LOW MAINTENANCE - Washable filter and clear dirt/dust collecting cover for easy cleaning and maintenance.
- • INCLUDED ATTACHMENTS FOR EXTRA CLEANING – Crevice tool and T-Style tool for cleaning hard-to-reach places.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.