Zoro Homepage

KOBOT Portable Cordless Handheld Vacuum Onyx

  • Mfr # CL-101-1

  • Zoro # G514885916


product price: $36.19
/ea

Key Features

Size
13.0 x 3.47 x 3.35
Charge Time
3 Hours
Material
ABS
Run Time
16 Minutes
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-101-1
Zoro #
G514885916
UPC #
-
Country of Origin
China

Dimensions

Size
13.0 x 3.47 x 3.35

Details

Item
Handheld Vacuum
Charge Time
3 Hours
Material
ABS
Run Time
16 Minutes
Housing Color
Black
Features
Washable Filter

Description

The Kobot Portable Cordless Handheld Vacuum will surely assist you in your cleaning needs. Whether it be inside your home or out in the car this little portable vacuum will not disappoint. It comes with a clear dust collector cover and washable filter so you can easily see when it is time to clean it out. The hose, brush and nozzle will assist you in those hard-to-reach places.


  • • PORTABLE CORDLESS HANDHELD VACUUM - Lightweight hand vacuum for cleaning anywhere. Can use inside the home or in the car.
  • • LONG-LASTING BATTERY - Rechargeable, built- in Lithium-Ion batteries, 2 x 2000 mAh - 2 amp; approximate run time 16 minutes on a full charge
  • • LOW MAINTENANCE - Washable filter and clear dirt/dust collecting cover for easy cleaning and maintenance
  • • INCLUDED ATTACHMENTS FOR EXTRA CLEANING – Hose and suction nozzle attachment for cleaning hard-to-reach places

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.