Zoro Homepage

Kobot Portable Cordless Handheld Vacuum, White

  • Mfr # CL-108-W

  • Zoro # G614885915


product price: $39.39
/ea

Key Features

Size
14.35 x 3.82 x 2.87
Features
Washable Filter
Material
ABS
Charge Time
3 Hours
Run Time
16 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-108-W
Zoro #
G614885915
UPC #
-
Country of Origin
China

Dimensions

Size
14.35 x 3.82 x 2.87

Details

Item
Handheld Vacuum
Features
Washable Filter
Material
ABS
Charge Time
3 Hours
Housing Color
White
Run Time
16 Minutes

Description

The Kobot Portable Cordless Handheld Vacuum will surely assist you in your cleaning needs. Wherever you are this little portable vacuum will not disappoint. It comes with a see-through dust collector cover and washable filter so you can easily see when it is time to clean it out. The crevice tool and T-Style tool will assist you in those hard-to-reach places.


  • • PORTABLE CORDLESS HANDHELD VACUUM - Lightweight hand vacuum for cleaning anywhere. Can use anywhere, in the home or car.
  • • LONG-LASTING BATTERY - Rechargeable, built- in Lithium-Ion batteries, 2 x 2000 mAh - 2 amp; approximate run time 16 minutes on a full charge.
  • • LOW MAINTENANCE - Washable filter and clear dirt/dust collecting cover for easy cleaning and maintenance.
  • • INCLUDED ATTACHMENTS FOR EXTRA CLEANING – Crevice tool and T-Style tool for cleaning hard-to-reach places.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.