Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Sensor Alarm for Cabinet, Window, or Door

  • Mfr # S283

  • Zoro # G914885912


product price: $31.89
/ea

Key Features

Material
ABS
Color
Gray/Black
Sound Rating
High Output 110-115 dB
Size
3.94" x 2.05" x 0.71"
Sound Type
Chime or 6 Multi-Tone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S283
Zoro #
G914885912
UPC #
-
Country of Origin
China

Dimensions

Size
3.94" x 2.05" x 0.71"

Details

Item
Security Alarm
Material
ABS
Color
Gray/Black
Sound Rating
High Output 110-115 dB
Sound Type
Chime or 6 Multi-Tone
Low Battery Indicator
Yes
Battery Requirements
(3) 1.5V AAA

Description

Techko's Magnetic Sensor Alarm can provide valuable protection for your home or property by detecting unauthorized opening of a door, sliding window or cabinet door with a 6-tone alarm. This magnetic sensor alarm can be mounted on almost any door or window and requires no wiring or special installation. This unit is equipped with a built-in alarm or chime mode and has a low battery LED indicator. Requires 3 1.5V AAA batteries not included.


  • • Alarm/Off/Chime slide switch
  • • Built-in siren or chime modes
  • • LED low battery indicator
  • • Sensor can be installed on either side of the unit
  • • Alarm sounds at ~115 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.