Zoro Homepage

Modern Ultrasonic Mist Humidifier

  • Mfr # UHF-3108

  • Zoro # G315575573


original price: $30.29
5% off
new price: $28.59
/ea

Key Features

Voltage
5 V
Color
White
Depth
4 in
Height
8.5 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHF-3108
Zoro #
G315575573
UPC #
850026186932
Country of Origin
China

Dimensions

Depth
4 in
Height
8.5 in
Width
4 in

Details

Item
Humidifier
Voltage
5 V
Color
White
Max. Runtime
9 hrs
Includes
Humidifier, USB Cable, User Manual, Cotton Core

Description

Enhance your indoor environment with the Techko Modern Ultrasonic Mist Humidifier, designed to deliver lasting moisture and style. Its sleek white, modern design fits seamlessly into any room while providing up to 9 hours of continuous mist, thanks to its 1000 mL tank capacity. Whether in a bedroom, nursery, or living space, this humidifier helps maintain optimal humidity levels for comfort and health.Perfect for adding moisture to dry air during colder months, the Techko Modern Ultrasonic Mist Humidifier also is beneficial for house plants-especially tropical varieties-by creating a nurturing atmosphere. Simple and easy to use, its an excellent addition for bedrooms, nurseries, and areas where both people and plants can benefit from cleaner, more hydrated air.


  • Corrosion-resistant materials: Engineered for durability and long-lasting use.
  • Wide pH range compatibility: Accommodates a variety of water types, ensuring reliable performance.
  • Perfect for dry seasons: Adds essential humidity to bedrooms, nurseries, and living spaces.
  • Great for house plants: Particularly beneficial for tropical house plants, keeping them hydrated and thriving.
  • Compact, modern design: Blends effortlessly into any décor while improving air quality.
  • Tank Capacity: 1000 mL / 1 liter / 34 ounce oz.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.