Shop TECHKO
See all product information
Create Account
Outdoor Solar Aluminum Rounded Wall Sconce with Motion Sensor & LED Lightbar
- Mfr # SML-3207-1
- Zoro # G523507472
product price:
$
69.99
/ea
Key Features
Color Temperature
Cool White (6000K)
Mounting Locations Supported
Wall
Wattage Equivalency
7 W
Size
9.1 in x 3.1 in x 3.3 in
Power Source
Solar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SML-3207-1
- Zoro #
- G523507472
- UPC #
- 850070278324
- Country of Origin
- China
Dimensions
- Size
- 9.1 in x 3.1 in x 3.3 in
Details
- Color Temperature
- Cool White (6000K)
- Mounting Locations Supported
- Wall
- Wattage Equivalency
- 7 W
- Power Source
- Solar
- Voltage
- 3.7 V
- Fixture Housing Color
- Black
- Lumens
- 60 lm
- Material
- Aluminum, Polycarbonate
- Item
- Solar Light
- Finish
- Matte
Description
Refine your outdoor spaces with smart, stylish lighting. This solar wall and fence light combines dependable performance with a sleek modern design, making it a perfect addition to fences, walkways, patios, and entryways. Crafted with durable metal construction, it’s built to withstand the elements while delivering a clean, contemporary look that enhances any exterior. A carbon-fiber patterned solar panel adds a premium design touch while improving weather resistance and charging efficiency. Simply let it soak up sunlight during the day and enjoy automatic illumination at night with no wiring, no hassle, and zero electricity costs. Customize your lighting experience with three versatile modes. Choose a soft ambient glow for everyday charm, motion-activated lighting for added security and energy savings, or a combined mode for the best of both. The discreet motion sensor activates instantly when movement is detected, providing reliable brightness right when you need it most. It’s effortless outdoor lighting that blends style, convenience, and peace of mind.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.