Shop TECHKO
See all product information
Create Account
Outdoor Solar Aluminum Wall and Fence Light with Motion Sensor, 2PK
- Mfr # SML-3204-1-2PK
- Zoro # G423507510
product price:
$
100.99
/pk of 2, $50.50/ea
Free Shipping & Returns
Key Features
Lumens
60 lm
Fixture Housing Color
Black
Power Source
Solar
Mounting Locations Supported
Wall, Fence
Wattage Equivalency
9 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SML-3204-1-2PK
- Zoro #
- G423507510
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 6.7 in x 5.5 in x 2.8 in
Details
- Item
- Solar Light
- Lumens
- 60 lm
- Fixture Housing Color
- Black
- Power Source
- Solar
- Mounting Locations Supported
- Wall, Fence
- Wattage Equivalency
- 9 W
- Finish
- Matte
- Voltage
- 3.7 V
- Color Temperature
- Cool White (6000K)
- Material
- Aluminum, Polycarbonate
Description
The Techko Outdoor Aluminum Solar Wall and Fence Light with Motion Sensor is designed to bring a clean, modern touch to your outdoor spaces while delivering dependable, everyday performance. Its metal housing gives it a solid, quality feel, and the angled design adds a subtle architectural detail that works well on fences, entryways, patios, and side yards. During the day, the integrated solar panel collects sunlight, so the fixture can run on its own all night long with no wiring, no maintenance, and no hassle. After dark, it gives off a soft but bright white glow that’s easy on the eyes while still providing the visibility you need for walkways and outdoor gathering areas. A motion detector is tucked neatly into the underside of the light, activating the beam the moment movement is detected. It’s a simple way to add security and convenience, whether you’re coming home late or just want extra awareness around your property.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.