Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Lighting
  4. /
  5. Outdoor Lighting
  6. /
  7. Outdoor Semi-Flushmount Lights
  8. /
  9. Outdoor Solar Hanging Metal Pendant Utility Light , 8PK
Techko Outdoor Solar Hanging Metal Pendant Utility Light , 8PK SHL-923-2 (8-pack) - main

Techko

Outdoor Solar Hanging Metal Pendant Utility Light , 8PK

  • Mfr # SHL-923-2 (8-pack)

  • Zoro # G114851533


product price: $165.99
/pk 8, $20.75/ea
Free Shipping & Returns

Key Features

  • Finish Matte
  • Frame Material Metal, ABS
  • Incandescent Wattage Equivalent 5 W
  • Lumens 100
  • Size 7.0 x 7.0 x 2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Techko
  • MFR # SHL-923-2 (8-pack)
  • Zoro # G114851533
  • Country of Origin China
  • Category Outdoor Semi-Flushmount Lights

Dimensions

Size 7.0 x 7.0 x 2.7

Details

Item Solar Specialty Light
Finish Matte
Frame Material Metal, ABS
Incandescent Wattage Equivalent 5 W
Lumens 100
Dusk-to-Dawn Sensor Yes
Color Temp. Cool White (6000K)
Color Black

Description

Illuminate your outdoor spaces with the versatile and stylish Techko Solar Pendant Utility Light Pack. Each light features a durable metal lamp shade that adds a touch of elegance to any setting. With an IP65 waterproof rating, these lights are designed to hang anywhere to withstand the elements, ensuring reliable performance in gardens, gazebos, patios, chicken coops, barns, porches, and decks. The sleek and modern design not only enhances the aesthetic appeal of your outdoor areas but also provides practical, long-lasting lighting solutions. Powered by efficient solar technology, the Techko Solar Pendant Lights charge during the day and automatically turn on at dusk, providing hassle-free illumination throughout the night. The easy installation process means you can quickly and effortlessly enhance your outdoor environment without the need for complicated wiring or electrical work. Whether you're looking to create a cozy ambiance for evening gatherings or ensure safety and visibility around your property, these versatile pendant lights are the perfect choice. Enjoy the convenience and beauty of solar-powered lighting with the Techko Solar Pendant Light.


  • • Long Cable: Place the solar panel anywhere for optimal charging
  • • Perfect for the Home: Works in gardens, patios, porches, and decks
  • • Great Utility: Works for chicken coops, stables, barns, sheds, etc.
  • • Long-Lasting Illumination: Provides up to 10 hours of continuous light on a full charge.
  • • Packs Away Nicely: Ideal for off-the-grid situations like camping, tents, the RV, road trips, etc.
  • • Convenient 2-Pack: Includes two solar pendant lights for expanded coverage.
  • • Remote Control Included: Comes with two remote controls for easy operation.
  • • Durable Metal Construction: Built with sturdy metal to withstand the elements and ensure longevity.

Documents & Resources

  • Technical Guide Opens PDF in new window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • TECHKO Outdoor Solar Hanging Metal Pendant Utility Light , 2PK (SHL-923-2)
  • TECHKO Outdoor Solar Hanging Metal Pendant Utility Light , 4PK (SHL-923-2 (4-pack))
  • BESA LIGHTING Besa Pape 12 Outdoor Pendant, Opal Ribbed, Black Finish, 1x 100W MAX E26 Base (OP-491307-BK)
  • BESA LIGHTING Besa Pinot 9 Outdoor Pendant, Blue Bubble, Black Finish, 1x 60W MAX E26 Base (OP-PINOT9BL-BK)
  • BESA LIGHTING Besa Omega 12 Outdoor Pendant, Clear, Black Finish, 1x 60W MAX E26 Base (OP-OMEGA12CL-BK)
  • TROY LIGHTING Zuma 4 Light Lantern 15 In. Verdigris (F6715-VER)
  • NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
  • METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 2 (4ST2L4040R)
  • SUNLITE 7in. LED Clear Acrylic Panel 600 Lumens 3000K Dimmable Black Outdoor Downlight Wall Sconce (81046-SU)
  • NUVO Morris, Medium Outdoor Lantern, Burnished Bronze Finish (60/8571)
  • MAXIM LIGHTING Odette 12'' Wall Sconce, Black (35134WTBK)
  • DABMAR LIGHTING Fixture, Medium, Square, Ceiling (DW8900)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc