Zoro Homepage

Outdoor Solar L-Shaped Path Lights , 2PK

  • Mfr # SHL-907-2

  • Zoro # G114851496


product price: $43.59
/pk 2, $21.80/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
150
Color
Black
Color Temp.
Cool White (6000K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL-907-2
Zoro #
G114851496
UPC #
-
Country of Origin
China

Dimensions

Size
6.34 x 3.46 x 22.83

Details

Item
Solar Path Light
Housing Finish
Matte
Material
ABS
Lumens
150
Color
Black
Color Temp.
Cool White (6000K)
Incandescent Wattage Equivalent
13 W
Dusk-to-Dawn Sensor
Yes

Description

Enhance your backyard, walkways, and footpaths with the Techko L-Shaped outdoor solar path lights. These solar-powered lights provide a sleek, minimal design for and makes it perfect for any outdoor landscape. They last 12 hours on a full charge and installation is quick and easy, just set it and forget it. Once its fully charged it will automatically turn on at dusk and off at dawn. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.


  • • Stays on ALL night: 12-hour battery life on a full charge
  • • Hassle-free, no cords: solar panels automatically charge during day and light up at night
  • • Elevate footpaths and walkways: Sleek, modern minimal design
  • • Low maintenance, no replacements: Long-lasting, energy-efficient LEDs
  • • 2x adjustable brightness settings: ambient low light & bright high light
  • • Easy Installation: Set up in under 5 minutes with included ground stake
  • • Weather resistant: IP65 Waterproof rating for moderate rain and snow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.