Zoro Homepage

Outdoor Solar Spotlight w/ Wall-Mount & Ground-Stake

  • Mfr # SHL-921-2

  • Zoro # G914851573


product price: $47.49
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
60
Color
Black
Size
6.26 x 3.94 x 11.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL-921-2
Zoro #
G914851573
UPC #
-
Country of Origin
China

Dimensions

Size
6.26 x 3.94 x 11.42

Details

Item
Solar Spotlight
Housing Finish
Matte
Material
ABS
Lumens
60
Color
Black
Color Temp.
Warm White (3000K), Cool White (6500K)
Incandescent Wattage Equivalent
5 W
Dusk-to-Dawn Sensor
Yes

Description

Introducing the Techko Solar Spotlight, your ultimate solution to effortlessly illuminate and enhance your outdoor space! This waterproof solar LED spotlight is designed to add a touch of brilliance to your home, providing versatile lighting options for various outdoor elements. Whether you want to light up pathways, showcase flags, accentuate walls, highlight statues, illuminate trees, or enhance your landscaping, the Techko Solar Spotlight is up for the task.


  • • Versatile Installation: Insert them into the ground for pathway lighting or wall-mount them to serve as wall lights or spotlights. This adaptability ensures that you can place them wherever you need light without compromise
  • • Weather-Resistant: The IP65 waterproof rating ensures that these lights are resilient in the face of the elements. Rain or shine, these lights will continue to function, providing reliable outdoor lighting all year round
  • • Solar-Powered Efficiency: Harness the power of the sun with the integrated solar panel. During the day, the panel charges the built-in lithium-ion battery, ensuring your lights are ready to shine brightly as soon as dusk falls.
  • • Adjustable Hinge: Customize the direction of your light with the adjustable hinge feature. Whether you want to highlight specific areas or create a widespread glow, you have full control over the lighting angle to suit your preferences
  • • Multiple Lighting Modes: Warm White Low Mode, Warm White High Mode, Daylight White Low Mode, & Daylight White High Mode
  • • Bright Illumination: Each spotlight delivers 60 lumens of bright, inviting light, perfect for enhancing your outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.