Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Solar Wall Light Edison LED Bulb Aluminum Metal Black Sconce

  • Mfr # STL-315-1

  • Zoro # G614851538


product price: $71.69
/ea

Key Features

Lumens
60
Finish
Matte
Fixture Housing Color
Black
Size
4.72 x 4.72 x 8.86
Color Temp.
Very Warm / Flame Color (1700K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-315-1
Zoro #
G614851538
UPC #
-
Country of Origin
China

Dimensions

Size
4.72 x 4.72 x 8.86

Details

Item
Solar Wall Sconce
Lumens
60
Finish
Matte
Fixture Housing Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
Fixture Housing Material
Aluminum, ABS, Glass
Incandescent Wattage Equivalent
5 W
Dusk-to-Dawn Sensor
Yes

Description

Elevate the entire look of your home with this aluminum, metal outdoor wall light featuring a classic Edison bulb. This solar-powered light provides a sleek, minimal design for and makes it perfect for any outdoor landscape. Installation is DIY, quick, and easy. Once installed, the lights are low maintenance. They last 12 hours on a full charge, so you just set it and forget it. Once its fully charged it will automatically turn on at dusk and off at dawn. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.


  • • Premium, Durable Materials: Constructed out of aluminum and metal for a premium and elevated look
  • • Beautiful Edison Bulb: Enhanced exterior lighting with a energy-efficient LED bulb
  • • Stays on ALL night: 10+ hrs. on HIGH setting, 12+hrs on LOW setting, dusk to dawn
  • • Hassle-free, no cords: solar panels automatically charge during day and light up at night
  • • Low maintenance, no replacements: Long-lasting, energy-efficient LEDs
  • • 2x adjustable brightness settings: ambient low light & bright high light
  • • Easy DIY Installation: Set up in under 5 minutes with included wall mount kit
  • • Weather resistant: IP65 Waterproof rating for moderate rain and snow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.