Zoro Homepage

Portable Solar Lantern Clear Panel

  • Mfr # STL-204-1

  • Zoro # G114851557


product price: $49.99
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
122
Color
Black
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-204-1
Zoro #
G114851557
UPC #
-
Country of Origin
China

Dimensions

Size
5.20 x 5.24" x 7.87"

Details

Item
Solar Lantern
Housing Finish
Matte
Material
ABS
Lumens
122
Color
Black
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Incandescent Wattage Equivalent
11 W
Dusk-to-Dawn Sensor
Yes

Description

Light up the night with the Techko Solar Lantern. Perfect for any outdoor setting. Select between 2 different lighting options that shine through a clear panel for maximum visibility. Automatically charges during the day to provide up to 12 hours through the evening.


  • • Lasts for up to 12 hours once fully charged.
  • • Triple the size of industry standard lantern lighting
  • • Eco-friendly; solar powered design allows for outdoor self-sustainability.
  • • Automatically activates at dusk and recharges during the day.
  • • Perfect for landscape decoration, yard parties, camping, and more.
  • • 2 lighting colors: Amber or White light
  • • Clear panel for maximum visibility
  • • Patent Pending, Copyright Reserved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.