Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Dehumidifier for Home, Basement, Closet, Bathroom 800mL Capacity

  • Mfr # DHF-3201

  • Zoro # G514851485


product price: $62.99
/ea

Key Features

Color
White, Gray, Blue
Application
Automatic Shutoff
Cabinet Material
ABS, Polycarbonate
Capacity 24 hrs 60 rh
800 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHF-3201
Zoro #
G514851485
UPC #
-
Country of Origin
China

Details

Item
Dehumidifier
Color
White, Gray, Blue
Application
Automatic Shutoff
Cabinet Material
ABS, Polycarbonate
Capacity 24 hrs 60 rh
800 mL

Description

Introducing Techko's new Room Dehumidifier, the perfect solution to maintaining optimal humidity levels in your living space. Designed to protect your valuables such as shoes, handbags, and clothes, this dehumidifier prevents mold and mildew, ensuring a healthier environment. With an 800 ml / 27 oz tank capacity, it effectively removes excess moisture from the air, improving overall breathing conditions. Our dehumidifier is incredibly user-friendly, featuring an automatic shut-off function when the tank is full, ensuring safe and hassle-free operation. Operating at an ultra-quiet 28 decibels, it provides a serene atmosphere without any disturbance. Experience the convenience and efficiency of Techko's Room Dehumidifier, the ideal choice for anyone looking to enhance their indoor air quality.


  • • Protects Belongings: Safeguards shoes, handbags, and clothes from humidity, preventing mold and mildew.
  • • Enhanced Air Quality: Reduces excess moisture to improve overall breathing conditions.
  • • 800 ml Tank Capacity: Efficiently removes humidity with a large capacity tank.
  • • Automatic Shut-Off: Shuts off automatically when the tank is full, ensuring safe operation.
  • • Ultra-Quiet Operation: Operates at a super quiet 28 decibels, providing a peaceful environment.
  • • User-Friendly: Convenient and easy to use, perfect for any home setup.
  • • Coverage Area: Effectively covers up to 320 square feet, ideal for bedrooms, living rooms, closets, bathrooms, basements, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.