Zoro Homepage

Safe Pool Alarm for use on Gate, Door, Window or other Pool Entryway , 10PK

  • Mfr # S187D (10-pack)

  • Zoro # G414885900


product price: $512.99
/pk 10, $51.30/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Material
ABS
Battery Requirements
9V
Standards
UL 2017 Approved, ETL Listed
Sound Rating
High Output 110-115 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S187D (10-pack)
Zoro #
G414885900
UPC #
-
Country of Origin
China

Details

Item
Security Alarm
Color
Light Gray
Material
ABS
Battery Requirements
9V
Standards
UL 2017 Approved, ETL Listed
Sound Rating
High Output 110-115 dB
Sound Type
6 Multi-Tone
Low Battery Indicator
Yes

Description

Featured as the Best Gate Alarm of 2024 by Better Home & Gardens, the Techko's S187D Safe Pool Alarm is designed to monitor a gate, door, window or other entryway to you pool area. A high output 110 dB alarm siren sounds when the magnetic contact is broken without pressing the adult bypass button. Two sensors are included so that you can have your sliding glass door open, with your screen door shut, leaving the alarm active. This alarm is always in protective mode and will sound the instant a door, window or gate is opened and will continue until the bypass button is triggered. The S187D is ETL listed and approved under UL 2017 standards.


  • • Meets UL 2017 standards for Child Pool Safety Law
  • • Includes extra set of sensors and bypass reset button for use on both sliding glass doors and screen doors
  • • Water and weather resistant
  • • High Output 110-115 dB, 6-Tone Alarm. "Always On" Alarm Protection
  • • Low battery LED display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.