Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Classic Pathway Light Dual Lighting Modes

  • Mfr # SKL-504-1

  • Zoro # G214851563


product price: $60.25
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
32
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKL-504-1
Zoro #
G214851563
UPC #
-
Country of Origin
China

Dimensions

Size
7.56 x 6.62 x 42.13

Details

Item
Solar Path Light
Housing Finish
Matte
Material
ABS
Lumens
32
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
3 W

Description

The Techko Solar Garden & Walkway Light provides a wide array of useful lighting options. This product comes with the option of two different lighting modes: amber or white. The pole and ground stake are provided for height and includes an alternative table stand for counters and other surfaces. Its modern and efficient design allows for the light to last up to 12+ hours on a full charge. This Solar Yard Light comes with an IP65 performance rating allowing the unit to endure moderate outdoor weather conditions.


  • • Lights up to 12+ hours on a full charge
  • • Automatically turns on at dusk and off at dawn
  • • Option for amber or white light
  • • Poles included for adjustable height
  • • Excellent function as a safety night light, lighting up entrances and outdoor entertaining areas
  • • IP65 waterproof rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.