Zoro Homepage

Solar Classic Wall Light with Wall Mount Dual Lighting Modes , 4PK

  • Mfr # SKL-502-1 (4-pack)

  • Zoro # G014851541


product price: $218.99
/pk 4, $54.75/ea
Free Shipping & Returns

Key Features

Lumens
122
Finish
Matte
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Material
ABS
Size
14.37 x 6.62 x 14.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKL-502-1 (4-pack)
Zoro #
G014851541
UPC #
-
Country of Origin
China

Dimensions

Size
14.37 x 6.62 x 14.97

Details

Item
Solar Wall Sconce
Lumens
122
Finish
Matte
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Material
ABS
Fixture Housing Color
Black
Incandescent Wattage Equivalent
11 W
Dusk-to-Dawn Sensor
Yes

Description

The Techko Solar Wall or Pillar Light, Amber or White Light provides a stylish design for a classic look. This design is weather resistant and suitable for various climate conditions. Its modern and efficient design allows for the light to last up to 12+ hours on a full charge. Automatically turns on at dusk with choice of amber or white light and off at dawn. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.


  • • Lights up to 12+ hours on a full charge
  • • Choice of amber or white light
  • • Automatically turns on at dusk and off at dawn
  • • Excellent function as a safety night light, lighting up entrances and outdoor entertaining areas
  • • Optional table stand included
  • • IP65 waterproof rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.