
Solar Classic Wall Light with Wall Mount Dual Lighting Modes , 8PK
Mfr # SKL-502-1 (8-pack)
Zoro # G314851494
product price: $419.99
/pk 8, $52.50/ea
Free Shipping & Returns
Key Features
Lumens
122
Finish
Matte
Fixture Housing Material
ABS
Size
14.37 x 6.62 x 14.97
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKL-502-1 (8-pack)
Zoro #
G314851494
UPC #
-
Country of Origin
China
Dimensions
Size
14.37 x 6.62 x 14.97
Details
Item
Solar Wall Sconce
Lumens
122
Finish
Matte
Fixture Housing Material
ABS
Fixture Housing Color
Black
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
11 W
Description
The Techko Solar Wall or Pillar Light, Amber or White Light provides a stylish design for a classic look. This design is weather resistant and suitable for various climate conditions. Its modern and efficient design allows for the light to last up to 12+ hours on a full charge. Automatically turns on at dusk with choice of amber or white light and off at dawn. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.
- • Lights up to 12+ hours on a full charge
- • Choice of amber or white light
- • Automatically turns on at dusk and off at dawn
- • Excellent function as a safety night light, lighting up entrances and outdoor entertaining areas
- • Optional table stand included
- • IP65 waterproof rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.