Zoro Homepage

Solar Cylinder Wall Light Dual Direction , 8PK

  • Mfr # SSL-302-1 (8-pack)

  • Zoro # G814851475


product price: $365.99
/pk 8, $45.75/ea
Free Shipping & Returns

Key Features

Lumens
122
Finish
Matte
Fixture Housing Color
Black
Size
3.74" x 8.27" x 9.84"
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL-302-1 (8-pack)
Zoro #
G814851475
UPC #
-
Country of Origin
China

Dimensions

Size
3.74" x 8.27" x 9.84"

Details

Item
Solar Wall Sconce
Lumens
122
Finish
Matte
Fixture Housing Color
Black
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Material
ABS
Incandescent Wattage Equivalent
11 W
Dusk-to-Dawn Sensor
Yes

Description

Techko Solar Wall Light, Dual Direction Amber or White Light can grant users a wide variety of outdoor decorative home lighting options. Its self-sufficient solar powered design saves on energy costs, while providing a bright and decorative feel to the location. The unit provides LED lighting in two directions whether to improve visibility in a location or accentuate a location or design. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.


  • • Lights up to 12 plus hours on a full charge
  • • Automatically charges and turns on at dusk and off at dawn
  • • Option for amber or white light effect
  • • Simple and stylish cylinder design
  • • Easy to install on the wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.