Zoro Homepage

Solar Edison Bulb Wall Light Sconce with Motion Sensor , 8PK

  • Mfr # STL-2501-1 (8-pack)

  • Zoro # G314851500


product price: $313.99
/pk 8, $39.25/ea
Free Shipping & Returns

Key Features

Lumens
60
Finish
Matte
Fixture Housing Color
Black
Fixture Housing Material
ABS
Size
5.9 x 5.9 x 14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-2501-1 (8-pack)
Zoro #
G314851500
UPC #
-
Country of Origin
China

Dimensions

Size
5.9 x 5.9 x 14.5

Details

Item
Solar Wall Sconce
Lumens
60
Finish
Matte
Fixture Housing Color
Black
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
5 W

Description

Introducing the Solar Wall Sconce Lantern with Edison Bulb by Techko, a versatile and stylish lighting solution for your outdoor space. This sconce lantern offers two lighting modes to suit your needs: motion-activated or dusk-to-dawn sensor, providing you with flexibility and convenience.With its clean and sleek design, this lantern adds a touch of elegance to any outdoor space or entryway. Despite its modern appearance, it emits a warm and inviting ambiance, creating a welcoming atmosphere for your guests.Enhance your home's exterior with the Solar Wall Sconce Lantern with Edison Bulb by Techko, and enjoy the perfect blend of style and functionality.


  • • Motion-Activated Sensor: Lights up for 30 seconds upon detecting motion, providing added security and convenience.
  • • Dusk-to-Dawn Sensor: Automatically illuminates at dusk and turns off at dawn, ensuring your outdoor area is always well-lit.
  • • Long-lasting Battery: Enjoy up to 10 hours of continuous lighting on a full charge, perfect for all-night illumination.
  • • Easy Installation: Includes a DIY installation kit, making it quick and easy to install in your outdoor space.
  • • Bright Edison Bulb: Provides 60 lumens of brightness, creating a warm and inviting ambiance.
  • • Weatherproof Design: Constructed with durable IP65-rated materials, this lantern is lightweight yet strong enough to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.