Zoro Homepage

Solar Floating Multi-Color Pool Light , 2PK

  • Mfr # SPL-102-2

  • Zoro # G114885903


product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
ABS
Size
8.94" x 1.93"
Finish
Matte
Incandescent Wattage Equivalent
7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL-102-2
Zoro #
G114885903
UPC #
-
Country of Origin
China

Dimensions

Size
8.94" x 1.93"

Details

Item
Solar Specialty Light
Color
White
Material
ABS
Finish
Matte
Light Color
Multi-Color
Incandescent Wattage Equivalent
7 W
Lumens
72
Color Temp.
Cool White (6000K)
Dusk-to-Dawn Sensor
Yes

Description

Get the party started with the multi-color solar pool light. This decorative pool light will cycle through 6 different colors and 4 different patterns while providing lighting up to 12+ hours on a full charge.


  • • Larger battery capacity enhances duration that lasts through the night up to 12 hours on a full charge.
  • • Cycles through 4 different lighting patterns
  • • Green energy waterproof design; no installation required.
  • • High quality solar panel size for efficient charging
  • • Automatically on at dusk; and off at dawn.
  • • Excellent for pools and spas to provide awareness and ambiance.
  • • IP68 Waterproof rating
  • • Patent Pending, Copyright Reserved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.