Zoro Homepage

Solar Modern Candle Lantern with Handle

  • Mfr # SCL-2201-1

  • Zoro # G714851483


product price: $36.89
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
45
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL-2201-1
Zoro #
G714851483
UPC #
-
Country of Origin
China

Dimensions

Size
4.8 x 4.8 x 10.35

Details

Item
Solar Lantern
Housing Finish
Matte
Material
ABS
Lumens
45
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
1.0 W

Description

Create the perfect ambience with the Techko solar candle lantern. This lantern is perfect for weddings, outdoor parties, or just placing along steps in your backyard. The motorized candle is solar-powered and gives a realistic yet safe experience for anywhere you want to enjoy. The solar flickering candle lanterns are perfect for tables, pathways and poolside or bring them inside after they have fully charged for the perfect ambiance anywhere indoors. Automatically turns on at dusk and off at dawn, its self-sustainable to last up to 12 hours on a full charge. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.


  • • Stays on ALL night: 12-hour battery life on a full charge
  • • Motorized, safe candle flame: Stylish and mesmerizing LED-powered candle
  • • Hassle-free, no cords: solar panels automatically charge during day and light up at night
  • • Ideal decor for weddings, gardens, patios, and more: Farmhouse modern, rustic design aesthetics
  • • Manual indoor ON switch: Use indoors with an always-on switch
  • • Weather resistant: IP65 Waterproof rating for moderate rain and snow
  • • No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.