Zoro Homepage

Solar Mosquito Bug Zapper Lantern with 360 degrees Easy-Clean Brush

  • Mfr # SZL-1101-1

  • Zoro # G714885907


product price: $49.99
/ea

Key Features

Material
ABS
Color
Black
Color Temp.
Cool White (6000K)
Lumens
20
Incandescent Wattage Equivalent
3.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZL-1101-1
Zoro #
G714885907
UPC #
-
Country of Origin
China

Dimensions

Size
4.1 x 4.1 x 11.8

Details

Item
Solar Bug Zapper
Material
ABS
Color
Black
Color Temp.
Cool White (6000K)
Lumens
20
Incandescent Wattage Equivalent
3.5 W
Finish
Matte
Dusk-to-Dawn Sensor
Yes

Description

Introducing the Techko Solar Bug Zapper, a revolutionary solution to keep your outdoor spaces bug-free while harnessing the power of the sun. Equipped with integrated solar panels, this bug zapper effortlessly charges its lithium-ion battery during the day, ensuring uninterrupted protection against pesky insects all night long. The lightweight and portable design make it a versatile companion for your outdoor adventures, allowing you to enjoy bug-free evenings wherever you go.Cleaning up after your bug-zapping sessions has never been easier thanks to the innovative integrated 360 degrees Easy Brush. This feature lets you effortlessly remove debris from the zapping wires, maintaining the zapper's efficiency with minimal effort. The shepherd's hook loop adds a touch of convenience, allowing you to hang the bug zapper wherever you need it most. Worried about indoor use? No problem. The Techko Solar Bug Zapper comes with a USB-C charging port, ensuring that you can continue to use it indoors whenever necessary, providing a safe and effective bug-zapping solution that's child and pet-friendly. Embrace the power of solar energy with the Techko Solar Bug Zapper and take back your outdoor spaces from unwanted pests.


  • • 360° Easy Brush: Clear away debris off zapping wires in 3 quick vertical motions using the 360° Easy Brush to ensure bug-zapping performance
  • • Solar-Powered Efficiency: Integrated solar panels harness the sun's energy, charging the lithium-ion battery during the day for uninterrupted bug protection throughout the night.
  • • Portable and Lightweight: Designed with portability in mind, the Techko Solar Bug Zapper is lightweight, making it a convenient companion for all your outdoor activities.
  • • Versatile Hanging Options: Featuring a shepherd's hook loop, this bug zapper can be easily hung wherever needed, providing flexibility in placement to suit your outdoor space.
  • • USB-C Charging for Indoor Use: With a USB-C charging port, this bug zapper is not limited to outdoor use. Charge it indoors and continue to enjoy bug-free spaces, making it a versatile solution for all environments.
  • • Child and Pet-Friendly: Designed with safety in mind, making it a reliable and secure choice for households with children and pets, providing peace of mind as it keeps bugs at bay.
  • • Also Included: USB-C charging cable, Easy-Storage cleaning brush, (2) Glue Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.