Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Mosquito Bug Zapper Torch with 360 degrees Easy-Clean Brush

  • Mfr # SZL-1102-1

  • Zoro # G614885908


product price: $55.39
/ea

Key Features

Material
ABS
Finish
Matte
Color Temp.
Very Warm / Flame Color (1700K)
Color
Black
Lumens
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZL-1102-1
Zoro #
G614885908
UPC #
-
Country of Origin
China

Dimensions

Size
4.6 x 4.6 x 22.2

Details

Item
Solar Bug Zapper
Material
ABS
Finish
Matte
Color Temp.
Very Warm / Flame Color (1700K)
Color
Black
Lumens
30
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
4.5 W

Description

Introducing the Techko Solar Bug Zapper Tiki Torch, a quirky and innovative solution that adds a fun twist to your outdoor bug-zapping needs. Combining the charm of a traditional tiki torch with the functionality of a bug zapper, this device keeps your outdoor spaces free from pesky insects while creating a whimsical ambiance. Equipped with integrated solar panels, the bug zapper tiki torch charges its lithium-ion battery during the day, ensuring uninterrupted bug protection all night long. Its lightweight and portable design make it a delightful addition to your outdoor decor, allowing you to enjoy bug-free evenings with a touch of kitschy flair.Cleaning up after bug-zapping sessions is a breeze thanks to the integrated 360 degrees Easy Brush, which effortlessly clears debris from the zapping wires, maintaining the zapper's efficiency with minimal effort. A metal pole and ground stake are provided for adjustable height and includes an alternative table stand for counters and other surfaces. Embrace the fun side of bug control with the Techko Solar Bug Zapper Tiki Torch and reclaim your outdoor spaces from unwanted pests.


  • • 360° Easy Brush: Clear away debris off zapping wires in 3 quick vertical motions using the 360° Easy Brush to ensure bug-zapping performance
  • • Solar-Powered Efficiency: Integrated solar panels harness the sun's energy, charging the lithium-ion battery during the day for uninterrupted bug protection throughout the night.
  • • Portable and Lightweight: Designed with portability in mind, the Techko Solar Bug Zapper is lightweight, making it a convenient companion for all your outdoor activities.
  • • USB-C Charging for Indoor Use: With a USB-C charging port, this bug zapper is not limited to outdoor use. Charge it indoors and continue to enjoy bug-free spaces, making it a versatile solution for all environments.
  • • Child and Pet-Friendly: Designed with safety in mind, making it a reliable and secure choice for households with children and pets, providing peace of mind as it keeps bugs at bay.
  • • Also Included: USB-C charging cable, Easy-Storage cleaning brush, (2) Glue Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.