Zoro Homepage

Solar Pathway Light Dual Lighting Modes

  • Mfr # SGL-402-1

  • Zoro # G414851554


product price: $50.39
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
122
Color
Black
Size
4.49 x 4.49 x 37.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL-402-1
Zoro #
G414851554
UPC #
-
Country of Origin
China

Dimensions

Size
4.49 x 4.49 x 37.79

Details

Item
Solar Path Light
Housing Finish
Matte
Material
ABS
Lumens
122
Color
Black
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
11 W

Description

The Techko Solar Garden Light provides a stylish design for a modern look. This design is weather resistant and suitable for various climate conditions. Its modern and efficient design allows for the light to last up to 12+ hours on a full charge. Automatically turns on at dusk and off at dawn. Featuring the option to illuminate with either amber or white light. And comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.


  • • Lights up to 12+ hours on a full charge
  • • Option for amber or white light
  • • Solar-powered, Energy-saving, Eco-friendly
  • • IP65 waterproof rating
  • • Automatically on at dusk and off at dawn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.