Zoro Homepage

Solar Portable Hanging Lantern Clear Panel

  • Mfr # STL-224-1

  • Zoro # G314851470


product price: $46.15
/ea

Key Features

Finish
Matte
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Color
Brushed Black
Dusk-to-Dawn Sensor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-224-1
Zoro #
G314851470
UPC #
-
Country of Origin
China

Dimensions

Size
4.84" x 4.84" x 12.88"

Details

Item
Solar Wall Sconce
Lumens
122
Finish
Matte
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Color
Brushed Black
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
11 W

Description

The Solar Portable Hanging Lantern by Techko provides a stylish design and a modern look. This unit comes with the option of two different lighting modes that shine through a clear panel. The first being a warm amber lighting effect; with the second option being a bright white light. This design is weather resistant and suitable for various climate conditions. Its efficient design allows for the light to last up to 12+ hours on a full charge. They are perfect to enhance your garden areas, line your sidewalks, driveways or bring them inside after they have fully charged. Automatically turns on at dusk and off at dawn. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates. Contains one solar portable hanging lantern.


  • • Lights up to 12 hours on a full charge
  • • Automatically lights up at dusk and off at dawn
  • • Option for amber or white lighting effect
  • • IP65 Waterproof performance
  • • Built-in hanger to illuminate in various locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.