Zoro Homepage

Solar Portable Lantern

  • Mfr # STL-2512-1

  • Zoro # G614851552


product price: $46.15
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
60
Color
Black
Size
5.9 x 5.9 x 12.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-2512-1
Zoro #
G614851552
UPC #
-
Country of Origin
China

Dimensions

Size
5.9 x 5.9 x 12.84

Details

Item
Solar Lantern
Housing Finish
Matte
Material
ABS
Lumens
60
Color
Black
Color Temp.
Cool White (6000K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
5 W

Description

Illuminate your outdoor spaces with elegance and convenience using Techko's Portable Hanging Lantern. This versatile lantern offers two lighting modes: motion-activated and dusk-to-dawn sensor, ensuring flexibility and ease of use.Its modern, sleek design adds sophistication to any outdoor setting, while the warm, inviting light creates a welcoming ambiance for your guests.This lantern is USB-C rechargeable, making it a convenient and eco-friendly lighting solution. Hang it easily with its included ring for a quick and stylish upgrade to your outdoor decor.


  • • Dusk-to-Dawn Sensor: Automatically illuminates at dusk and turns off at dawn, ensuring your outdoor area is always well-lit.
  • • Long-lasting Battery: Enjoy up to 10 hours of continuous lighting on a full charge, perfect for all-night illumination.
  • • USB-C Rechargeable: Conveniently rechargeable via USB-C, ensuring you can easily recharge your lantern whenever needed.
  • • Bright LEDs: Provides 60 lumens of brightness, emitting a white and inviting ambiance.
  • • Weatherproof Design: Constructed with durable IP65-rated materials, this lantern is lightweight yet strong enough to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.