Zoro Homepage

Solar Portable Lantern w/ Flame

  • Mfr # STL-202-1

  • Zoro # G914851504


product price: $49.99
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
32
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-202-1
Zoro #
G914851504
UPC #
-
Country of Origin
China

Dimensions

Size
5.19" x 5.24" x 7.87"

Details

Item
Solar Lantern
Housing Finish
Matte
Material
ABS
Lumens
32
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
Incandescent Wattage Equivalent
3 W
Dusk-to-Dawn Sensor
Yes

Description

Light up the night with the Techko Solar Lantern. This portable lantern sets the mood with its realistic flame-like effect for any outdoor environment. Automatically charging during the day to provide up to 12 hours through the evening.


  • • Lasts for up to 12 hours once fully charged.
  • • Triple the size of industry standard lantern lighting
  • • Eco-friendly; solar powered design allows for outdoor self-sustainability.
  • • Automatically activates at dusk and recharges during the day.
  • • Perfect for landscape decoration, yard parties, camping, and more.
  • • Extraordinary lantern effect simulating a real flame without the dangers of a real flame
  • • 2 lighting options: Flaming effect or Still Amber light
  • • Patent Pending, Copyright Reserved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.