Zoro Homepage

Solar Portable Lantern with Edison Bulb

  • Mfr # STL-2511-1

  • Zoro # G014851480


product price: $46.15
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
60
Color
Black
Size
5.9 x 5.9 x 12.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-2511-1
Zoro #
G014851480
UPC #
-
Country of Origin
China

Dimensions

Size
5.9 x 5.9 x 12.84

Details

Item
Solar Lantern
Housing Finish
Matte
Material
ABS
Lumens
60
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
5 W

Description

Introducing the Solar Portable Lantern with Edison Bulb by Techko, a versatile and stylish lighting solution for your outdoor adventures. This portable lantern features a convenient ring for easy hanging, allowing you to illuminate your surroundings wherever you go.With its USB rechargeable design, this lantern is perfect for camping trips, backyard gatherings, or emergency situations. It offers two lighting modes to suit your needs: motion-activated or dusk-to-dawn sensor, providing you with flexibility and convenience.Despite its lightweight construction, this lantern emits a warm and inviting ambiance, creating a cozy atmosphere wherever it's placed. Its sleek and modern design adds a touch of elegance to any outdoor setting, making it a must-have accessory for your outdoor activities.Enhance your outdoor experience with the Solar Portable Lantern with Edison Bulb by Techko, and enjoy the perfect blend of style and functionality.Dusk-to-Dawn Sensor: Automatically illuminates at dusk


  • • Dusk-to-Dawn Sensor: Automatically illuminates at dusk and turns off at dawn, ensuring your outdoor area is always well-lit.
  • • Long-lasting Battery: Enjoy up to 10 hours of continuous lighting on a full charge, perfect for all-night illumination.
  • • USB-C Rechargeable: Conveniently rechargeable via USB-C, ensuring you can easily recharge your lantern whenever needed.
  • • Bright Edison Bulb: Provides 60 lumens of brightness, creating a warm and inviting ambiance.
  • • Weatherproof Design: Constructed with durable IP65-rated materials, this lantern is lightweight yet strong enough to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.