Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Portable Lantern with Flame Effect

  • Mfr # STL-2513-1

  • Zoro # G614851576


product price: $46.15
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
60
Color
Black
Size
5.9 x 5.9 x 12.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-2513-1
Zoro #
G614851576
UPC #
-
Country of Origin
China

Dimensions

Size
5.9 x 5.9 x 12.84

Details

Item
Solar Lantern
Housing Finish
Matte
Material
ABS
Lumens
60
Color
Black
Color Temp.
Cool White (6000K)
Incandescent Wattage Equivalent
5 W
Dusk-to-Dawn Sensor
Yes

Description

Introducing the Techko Solar Portable Lantern with Flame Effect, the ultimate stylish and versatile lighting solution for all your outdoor adventures. This lantern is designed with a handy ring for easy hanging, ensuring you can light up your surroundings wherever you go.Perfect for camping trips, backyard gatherings, or emergency situations, this lantern features a USB rechargeable design. It offers two lighting modes: motion-activated or dusk-to-dawn sensor, providing you with the flexibility and convenience you need.Despite its lightweight build, this lantern delivers a warm and inviting glow, creating a cozy atmosphere wherever its placed. Its modern and sleek design adds an elegant touch to any outdoor setting, making it an essential accessory for your outdoor activities.Elevate your outdoor experience with the Techko Solar Portable Lantern with Warm LED Flame Central Tunnel, and enjoy the ideal combination of style and practicality.


  • • Dusk-to-Dawn Sensor: Automatically lights up at dusk and turns off at dawn, ensuring your outdoor spaces are always well-lit.
  • • Long-lasting Battery: Offers up to 10 hours of continuous illumination on a full charge, perfect for lighting up the night.
  • • USB-C Rechargeable: Easily rechargeable via USB-C, making it convenient to keep your lantern powered.
  • • LED Flickering Flame Tunnel: Creates a cozy and welcoming atmosphere with a realistic flame effect.
  • • Weatherproof Design: Made with durable IP65-rated materials, this lantern is lightweight yet robust enough to endure various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.