Zoro Homepage

Solar Security Light Twin Spotlight , 8PK

  • Mfr # SSL-307-1 (8-pack)

  • Zoro # G614851545


product price: $313.99
/pk 8, $39.25/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Black
Wattage Equivalency
12 W
Color Temp.
Cool White (6000K)
Lumens
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL-307-1 (8-pack)
Zoro #
G614851545
UPC #
-
Country of Origin
China

Dimensions

Size
7.83 x 8.86 x 6.62

Details

Material
ABS
Color
Black
Wattage Equivalency
12 W
Color Temp.
Cool White (6000K)
Lumens
135
Item
Solar Security Light
Finish
Matte
Dusk-to-Dawn Sensor
Yes

Description

Techko Solar Security Light, Twin Light provides multiple lighting options; from a constant brightness to motion triggered lighting modes for users to choose from. Featuring an adjustable solar panel with the capability to detach from the panel and mount at an optimal sunlight location. This unit comes with an IP65 waterproof rating allowing the unit to remain functional outside in most climates.


  • • Lights up to 12+ hours on a full charge
  • • Detachable solar panel
  • • Energy saving
  • • Eco-friendly
  • • Automatically charges and turns on at dusk and off at dawn
  • • Easy to install on the wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.